Buy more than* S$200* and get FREE SHIPPING

Lead Vise

4.00 (1)
2014 TRUSCO Published Page
2-0826
Finishing Material
Body: FC250
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) TRUSCO Part Number Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Height (mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) TRUSCO Part Number Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Height (mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 350 287-0746 20 H:128,G:74 104x110x76 175 165 1PC 1 LV-100N 08392203 319.99 SGD
In stock
29.6 507 287-0762 30 H:154,G:116 154x190x93 217 198 1PC 1 LV-150N 08392212 599.99 SGD
In stock
22.0 445 287-0754 25 H:141,G:91 129x140x83 204 176 1PC 1 LV-125N 08392221 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tapping
4
From Japan
On 2015-04-18 10:53:31
Finish Good Painting Good Balance Good The handle is made of black rubber like stopper, the impact and sound are quiet and good, but I am concerned about oil resistance and durability
This review is about item#08392221.

Related Products