Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful Vice

1.00 (1)
2014 TRUSCO Published Page
2-0829
Material
Body: Ductile cast iron, shaft: steel, handle: steel, cap: steel
...see all>
Product Options
ADD TO CART
Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Height (mm) Overall Width (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Fastening Power (kN) Mounting Dimensions (mm) Opening Dimentions (Width x Length x Depth)(mm) Overall Height (mm) Overall Width (mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 (G)113,(H)121 106x105x80 193 161 - 355 424-3641 1PC 1 SRV-100 48924723 459.99 SGD
In stock
30 (G)143, (H)165 155x147x100 230 200 26.9 468 127-4864 1PC 1 SRV-150 08392264 759.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cutting and polishing, equipment maintenance.
1
From Japan
On 2015-05-13 19:05:12
I was disappointed before using it, because the rotation of the steering wheel is incredibly heavy and smooth work can not be done at all. Since we are shipping as a product without confirming the good product judgment of the product, we doubt the maker's way of thinking.
This review is about item#08392264.

Related Products