Buy more than* S$200* and get FREE SHIPPING

All Purpose Gold Cutting Scissors Straight Blade

4.80 (15)
2015 Trusco Published Pages
2 0715
2014 TRUSCO Published Page
2-0687
Cutting Ability (mm) Copper Plate
1.5
Cutting Ability (mm) Iron Plate
1.2, 1.2
Cutting Ability (mm) Steel Plate
0.8, 0.8
Stainless Plate Cutting Capacity (mm)
0.7, 0.7
Edge Type
Straight blade, Straight blade
Blade Thickness (mm)
Preform / about 4, About 4
Cutting Capability (mm)
Copper plate 1.5
Blade Length (mm)
38, 38
Type
Straight blade
Weight (g)
393, 393
Overall Length (mm)
250, 250
Material
Blade portion (chromium-molybdenum steel), grip (PVC, thermoplastic rubber), Cutting part (chromium-molybdenum steel), grip (polyvinyl chloride, thermoplastic rubber)
TRUSCO Part Number
366-8967, 366-8967
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGH-250S 35742996 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Band cutting for packing
5
From Japan
On 2017-06-26 15:53:54
You can cut well. A stopper when not in use is also effective.
This review is about item#35742996.
Disassembly of unused items etc.
5
From Japan
On 2017-01-13 17:53:31
Stainless steel Stainless steel and other cutting notches should be inclined with corrugated sheets as well
This review is about item#35742996.
0.3 mm Used for nickel cutting
5
From Japan
On 2016-12-13 14:30:59
Spaspa broke with a light force. Because it was for the electrode, fine adjustment was easy. I like it very much.
This review is about item#35742996.
Cutting of light roof material etc.
5
From Japan
On 2016-05-23 20:25:38
I think that it is easy to use, it will break easily.
This review is about item#35742996.
Cutting of iron band
5
From Japan
On 2016-05-15 22:49:20
Sharpness is good, it is easy to cut with light force
This review is about item#35742996.
Women have a wide hand grip
3
From Japan
On 2015-08-24 16:54:01
Purchase order number 010459510004 I bought to cut a stainless steel plate, but abandoned it. The aluminum wire of 4 mm is unexpected, feels good and sputtered. However, when it cuts with the cutting edge fully open. With one hand of a woman, the opening of the grip part is too large and it will be cut with the cutting edge, and big big tokara is necessary. It is a little troublesome, but with both hands, it cuts at the root of the blade. It can be cut with small force. Both price and performance are equivalent.
This review is about item#35742996.
Cutting of coil spring · angle (aluminum · plastic)
5
From Japan
On 2015-03-15 07:56:50
Cutting of coil spring angle (aluminum · plast) can be cut cleanly. Cutting of the extension coil spring (outer diameter 3 Φ wire diameter 0.3 Φ) is less deformable, it can be cut, and the detailed work of cutting the deformed half to one turn is also comfortable. Speaking of greed, the hanging hole is delicate. I want you to improve.
Drilling of stainless steel
4
From Japan
On 2015-01-28 19:50:07
I can cut well, but narrow places are useless! Even if I try to cut it at right angles it will bend.
This review is about item#35742996.
Cutting of metal
5
From Japan
On 2014-12-12 13:26:38
To cut aluminum plate and stainless steel plate, it can be cut very smoothly. This is enough if it is a small plate, but if you cut a little bigger plate, the one with the blade angle is better.
This review is about item#35742996.
When necessary
5
From Japan
On 2014-01-21 19:35:16
I have only used it twice, but it will be better. Processing of mounting plate of lighting equipment and drilling of steel outer wall? Because the turning is more effective than I thought, it is good for detailed work.
This review is about item#35742996.

Related Products