Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Marking Punch Alphabet

4.75 (4)
Material
Carbon steel (S45C) tip quenching
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Weight (g) TRUSCO Part Number Outside Dimension (mm) Minimum Dimension (mm) Character 2014 TRUSCO Published Page Dimensions (A x B)(mm) Character Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Weight (g) TRUSCO Part Number Outside Dimension (mm) Minimum Dimension (mm) Character 2014 TRUSCO Published Page Dimensions (A x B)(mm) Character Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 10.8 16 240 228-9199 - - - 2-0757 19x90 16 1PC 1 SKD-160EBO 08389674 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-8991 - - G 2-0757 19x90 16 1PC 1 SKD-160EG 08389744 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9032 - - K 2-0757 19x90 16 1PC 1 SKD-160EK 08389787 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8761 - - K 2-0757 16x90 13 1PC 1 SKD-130EK 08389507 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8826 - - Q 2-0757 16x90 13 1PC 1 SKD-130EQ 08389561 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8893 - - X 2-0757 16x90 13 1PC 1 SKD-130EX 08389631 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8451 - - G 2-0757 16x90 10 1PC 1 SKD-100EG 08389193 19.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-7919 - - G 2-0757 13x80 6 1PC 1 SKD-60EG 08388651 11.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-7943 - - J 2-0757 13x80 6 1PC 1 SKD-60EJ 08388685 11.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7641 - - G 2-0757 10x70 5 1PC 1 SKD-50EG 08388387 8.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7790 - - V 2-0757 10x70 5 1PC 1 SKD-50EV 08388536 8.99 SGD
In stock
0.8 2.7 4 50 228-7382 - - H 2-0756 10x70 4 1PC 1 SKD-40EH 08388125 8.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7404 - - J 2-0756 10x70 4 1PC 1 SKD-40EJ 08388143 9.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7421 - - L 2-0756 10x70 4 1PC 1 SKD-40EL 08388161 8.99 SGD
Shipped after 2018-05-02
0.8 2.7 4 50 228-7510 - - U 2-0756 10x70 4 1PC 1 SKD-40EU 08388256 9.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7544 - - X 2-0756 10x70 4 1PC 1 SKD-40EX 08388283 9.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7081 - - E 2-0756 8x68 3 1PC 1 SKD-30EE 08387827 7.99 SGD
In stock
0.8 2 3 30 228-7102 - - G 2-0756 8x68 3 1PC 1 SKD-30EG 08387845 8.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7137 - - J 2-0756 8x68 3 1PC 1 SKD-30EJ 08387872 9.99 SGD
In stock
0.8 1.6 2.5 20 228-6793 - - C 2-0756 6x65 2.5 1PC 1 SKD-25EC 08387531 9.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6831 - - G 2-0756 6x65 2.5 1PC 1 SKD-25EG 08387574 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6858 - - I 2-0756 6x65 2.5 1PC 1 SKD-25EI 08387592 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6866 - - J 2-0756 6x65 2.5 1PC 1 SKD-25EJ 08387601 9.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6947 - - R 2-0756 6x65 2.5 1PC 1 SKD-25ER 08387687 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6980 - - V 2-0756 6x65 2.5 1PC 1 SKD-25EV 08387723 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-7013 - - Y 2-0756 6x65 2.5 1PC 1 SKD-25EY 08387757 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6319 - - B 2-0756 6x65 2 1PC 1 SKD-20EB 08387251 7.99 SGD
In stock
0.8 1.3 2 20 228-6360 - - G 2-0756 6x65 2 1PC 1 SKD-20EG 08387303 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6394 - - J 2-0756 6x65 2 1PC 1 SKD-20EJ 08387337 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6408 - - K 2-0756 6x65 2 1PC 1 SKD-20EK 08387346 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6416 - - L 2-0756 6x65 2 1PC 1 SKD-20EL 08387355 7.99 SGD
In stock
0.7 0.97 1.5 20 228-6092 - - - 2-0756 6x65 1.5 1PC 1 SKD-15EBO 08386962 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5762 - - D 2-0756 6x65 1.5 1PC 1 SKD-15ED 08387005 12.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5797 - - G 2-0756 6x65 1.5 1PC 1 SKD-15EG 08387032 8.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-8982 - - F 2-0757 19x90 16 1PC 1 SKD-160EF 08389735 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9024 - - J 2-0757 19x90 16 1PC 1 SKD-160EJ 08389771 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9041 - - L 2-0757 19x90 16 1PC 1 SKD-160EL 08389796 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9113 - - S 2-0757 19x90 16 1PC 1 SKD-160ES 08389866 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9164 - - X 2-0757 19x90 16 1PC 1 SKD-160EX 08389911 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9181 - - Z 2-0757 19x90 16 1PC 1 SKD-160EZ 08389936 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8745 - - I 2-0757 16x90 13 1PC 1 SKD-130EI 08389482 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8869 - - U 2-0757 16x90 13 1PC 1 SKD-130EU 08389604 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8877 - - V 2-0757 16x90 13 1PC 1 SKD-130EV 08389613 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8397 - - A 2-0757 16x90 10 1PC 1 SKD-100EA 08389132 19.99 SGD
In stock
1.2 6.6 10 170 228-8583 - - T 2-0757 16x90 10 1PC 1 SKD-100ET 08389324 19.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8273 - - P 2-0757 13x80 8 1PC 1 SKD-80EP 08389017 14.99 SGD
In stock
1.2 5.4 8 100 228-8338 - - V 2-0757 13x80 8 1PC 1 SKD-80EV 08389071 14.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8010 - - Q 2-0757 13x80 6 1PC 1 SKD-60EQ 08388755 12.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8028 - - R 2-0757 13x80 6 1PC 1 SKD-60ER 08388764 10.99 SGD
In stock
1 4 6 100 228-8052 - - U 2-0757 13x80 6 1PC 1 SKD-60EU 08388791 11.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8079 - - W 2-0757 13x80 6 1PC 1 SKD-60EW 08388816 10.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8087 - - X 2-0757 13x80 6 1PC 1 SKD-60EX 08388825 11.99 SGD
In stock
0.9 3.3 5 50 228-7625 - - E 2-0756 10x70 5 1PC 1 SKD-50EE 08388362 8.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7722 - - O 2-0757 10x70 5 1PC 1 SKD-50EO 08388466 8.99 SGD
In stock
0.8 2.7 4 50 228-7455 - - O 2-0756 10x70 4 1PC 1 SKD-40EO 08388195 9.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7471 - - Q 2-0756 10x70 4 1PC 1 SKD-40EQ 08388213 9.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7226 - - S 2-0756 8x68 3 1PC 1 SKD-30ES 08387967 7.99 SGD
In stock
0.8 2 3 30 228-7242 - - U 2-0756 8x68 3 1PC 1 SKD-30EU 08387985 9.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7269 - - W 2-0756 8x68 3 1PC 1 SKD-30EW 08388003 8.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7277 - - X 2-0756 8x68 3 1PC 1 SKD-30EX 08388012 9.99 SGD
In stock
0.8 2 3 30 228-7285 - - Y 2-0756 8x68 3 1PC 1 SKD-30EY 08388021 7.99 SGD
In stock
0.8 1.6 2.5 20 228-6785 - - B 2-0756 6x65 2.5 1PC 1 SKD-25EB 08387522 7.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6807 - - D 2-0756 6x65 2.5 1PC 1 SKD-25ED 08387547 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-7021 - - Z 2-0756 6x65 2.5 1PC 1 SKD-25EZ 08387766 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6351 - - F 2-0756 6x65 2 1PC 1 SKD-20EF 08387294 8.99 SGD
In stock
0.8 1.3 2 20 228-6521 - - W 2-0756 6x65 2 1PC 1 SKD-20EW 08387461 9.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5789 - - F 2-0756 6x65 1.5 1PC 1 SKD-15EF 08387023 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5916 - - N 2-0756 6x65 1.5 1PC 1 SKD-15EN 08387102 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6017 - - S 2-0756 6x65 1.5 1PC 1 SKD-15ES 08387154 7.99 SGD
In stock
1.4 10.8 16 240 228-8940 - - B 2-0757 19x90 16 1PC 1 SKD-160EB 08389692 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9148 - - V 2-0757 19x90 16 1PC 1 SKD-160EV 08389893 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9172 - - Y 2-0757 19x90 16 1PC 1 SKD-160EY 08389927 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8851 - - T 2-0757 16x90 13 1PC 1 SKD-130ET 08389595 23.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8206 - - I 2-0757 13x80 8 1PC 1 SKD-80EI 08388947 14.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8044 - - T 2-0757 13x80 6 1PC 1 SKD-60ET 08388782 10.99 SGD
In stock
0.9 3.3 5 50 228-7676 - - J 2-0757 10x70 5 1PC 1 SKD-50EJ 08388414 10.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7447 - - N 2-0756 10x70 4 1PC 1 SKD-40EN 08388186 8.99 SGD
In stock
0.8 2 3 30 228-7234 - - T 2-0756 8x68 3 1PC 1 SKD-30ET 08387976 7.99 SGD
In stock
0.8 1.6 2.5 20 228-6891 - - M 2-0756 6x65 2.5 1PC 1 SKD-25EM 08387635 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6904 - - N 2-0756 6x65 2.5 1PC 1 SKD-25EN 08387644 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6912 - - O 2-0756 6x65 2.5 1PC 1 SKD-25EO 08387653 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6921 - - P 2-0756 6x65 2.5 1PC 1 SKD-25EP 08387662 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6939 - - Q 2-0756 6x65 2.5 1PC 1 SKD-25EQ 08387671 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6963 - - T 2-0756 6x65 2.5 1PC 1 SKD-25ET 08387705 9.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6386 - - I 2-0756 6x65 2 1PC 1 SKD-20EI 08387321 9.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6424 - - M 2-0756 6x65 2 1PC 1 SKD-20EM 08387364 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6548 - - Y 2-0756 6x65 2 1PC 1 SKD-20EY 08387486 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5932 - - O 2-0756 6x65 1.5 1PC 1 SKD-15EO 08387111 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6050 - - W 2-0756 6x65 1.5 1PC 1 SKD-15EW 08387197 8.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9130 - - U 2-0757 19x90 16 1PC 1 SKD-160EU 08389884 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8923 - - - 2-0757 16x90 13 1PC 1 SKD-130EBO 08389394 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8681 - - C 2-0757 16x90 13 1PC 1 SKD-130EC 08389421 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8702 - - E 2-0757 16x90 13 1PC 1 SKD-130EE 08389446 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8711 - - F 2-0757 16x90 13 1PC 1 SKD-130EF 08389455 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8729 - - G 2-0757 16x90 13 1PC 1 SKD-130EG 08389464 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8753 - - J 2-0757 16x90 13 1PC 1 SKD-130EJ 08389491 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8796 - - N 2-0757 16x90 13 1PC 1 SKD-130EN 08389534 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8834 - - R 2-0757 16x90 13 1PC 1 SKD-130ER 08389577 23.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8214 - - J 2-0757 13x80 8 1PC 1 SKD-80EJ 08388956 17.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8222 - - K 2-0757 13x80 8 1PC 1 SKD-80EK 08388965 18.99 SGD
In stock
1.2 5.4 8 100 228-8265 - - O 2-0757 13x80 8 1PC 1 SKD-80EO 08389001 14.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-7960 - - L 2-0757 13x80 6 1PC 1 SKD-60EL 08388703 10.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-7986 - - N 2-0757 13x80 6 1PC 1 SKD-60EN 08388721 10.99 SGD
In stock
1 4 6 100 228-8109 - - Z 2-0757 13x80 6 1PC 1 SKD-60EZ 08388843 11.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7773 - - T 2-0757 10x70 5 1PC 1 SKD-50ET 08388511 8.99 SGD
In stock
0.8 2.7 4 50 228-7340 - - D 2-0756 10x70 4 1PC 1 SKD-40ED 08388082 7.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7374 - - G 2-0756 10x70 4 1PC 1 SKD-40EG 08388116 9.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7536 - - W 2-0756 10x70 4 1PC 1 SKD-40EW 08388274 9.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6882 - - L 2-0756 6x65 2.5 1PC 1 SKD-25EL 08387626 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-7005 - - X 2-0756 6x65 2.5 1PC 1 SKD-25EX 08387741 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6335 - - D 2-0756 6x65 2 1PC 1 SKD-20ED 08387276 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5738 - - A 2-0756 6x65 1.5 1PC 1 SKD-15EA 08386971 7.99 SGD
In stock
1.4 10.8 16 240 228-9067 - - N 2-0757 19x90 16 1PC 1 SKD-160EN 08389814 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9091 - - Q 2-0757 19x90 16 1PC 1 SKD-160EQ 08389841 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8770 - - L 2-0757 16x90 13 1PC 1 SKD-130EL 08389516 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8818 - - P 2-0757 16x90 13 1PC 1 SKD-130EP 08389552 26.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8842 - - S 2-0757 16x90 13 1PC 1 SKD-130ES 08389586 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8419 - - C 2-0757 16x90 10 1PC 1 SKD-100EC 08389157 19.99 SGD
In stock
1.2 6.6 10 170 228-8435 - - E 2-0757 16x90 10 1PC 1 SKD-100EE 08389175 19.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8478 - - I 2-0757 16x90 10 1PC 1 SKD-100EI 08389211 19.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8249 - - M 2-0757 13x80 8 1PC 1 SKD-80EM 08388983 14.99 SGD
In stock
1.2 5.4 8 100 228-8257 - - N 2-0757 13x80 8 1PC 1 SKD-80EN 08388992 17.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8320 - - U 2-0757 13x80 8 1PC 1 SKD-80EU 08389062 17.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8346 - - W 2-0757 13x80 8 1PC 1 SKD-80EW 08389087 14.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8354 - - X 2-0757 13x80 8 1PC 1 SKD-80EX 08389096 17.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8371 - - Z 2-0757 13x80 8 1PC 1 SKD-80EZ 08389114 14.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-7897 - - E 2-0757 13x80 6 1PC 1 SKD-60EE 08388633 10.99 SGD
In stock
1 4 6 100 228-8001 - - P 2-0757 13x80 6 1PC 1 SKD-60EP 08388746 11.99 SGD
In stock
1 4 6 100 228-8061 - - V 2-0757 13x80 6 1PC 1 SKD-60EV 08388807 15.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7820 - - Y 2-0757 10x70 5 1PC 1 SKD-50EY 08388563 9.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7838 - - Z 2-0757 10x70 5 1PC 1 SKD-50EZ 08388572 8.99 SGD
In stock
0.8 2.7 4 50 228-7439 - - M 2-0756 10x70 4 1PC 1 SKD-40EM 08388177 8.99 SGD
In stock
0.8 2.7 4 50 228-7463 - - P 2-0756 10x70 4 1PC 1 SKD-40EP 08388204 7.99 SGD
Shipped after 2018-05-02
0.8 2 3 30 228-7188 - - O 2-0756 8x68 3 1PC 1 SKD-30EO 08387924 8.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7196 - - P 2-0756 8x68 3 1PC 1 SKD-30EP 08387933 7.99 SGD
In stock
0.8 2 3 30 228-7200 - - Q 2-0756 8x68 3 1PC 1 SKD-30EQ 08387942 9.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7218 - - R 2-0756 8x68 3 1PC 1 SKD-30ER 08387951 7.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6777 - - A 2-0756 6x65 2.5 1PC 1 SKD-25EA 08387513 7.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-7030 - - - 2-0756 6x65 2.5 1PC 1 SKD-25EBO 08387504 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6823 - - F 2-0756 6x65 2.5 1PC 1 SKD-25EF 08387565 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6998 - - W 2-0756 6x65 2.5 1PC 1 SKD-25EW 08387732 9.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6530 - - X 2-0756 6x65 2 1PC 1 SKD-20EX 08387477 9.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5771 - - E 2-0756 6x65 1.5 1PC 1 SKD-15EE 08387014 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5801 - - H 2-0756 6x65 1.5 1PC 1 SKD-15EH 08387041 8.99 SGD
In stock
0.7 0.97 1.5 20 228-5819 - - I 2-0756 6x65 1.5 1PC 1 SKD-15EI 08387057 7.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6025 - - T 2-0756 6x65 1.5 1PC 1 SKD-15ET 08387163 7.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6076 - - Y 2-0756 6x65 1.5 1PC 1 SKD-15EY 08387215 8.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9059 - - M 2-0757 19x90 16 1PC 1 SKD-160EM 08389805 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9105 - - R 2-0757 19x90 16 1PC 1 SKD-160ER 08389857 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9156 - - W 2-0757 19x90 16 1PC 1 SKD-160EW 08389902 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8664 - - A 2-0757 16x90 13 1PC 1 SKD-130EA 08389403 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8699 - - D 2-0757 16x90 13 1PC 1 SKD-130ED 08389437 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8737 - - H 2-0757 16x90 13 1PC 1 SKD-130EH 08389473 26.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8788 - - M 2-0757 16x90 13 1PC 1 SKD-130EM 08389525 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8508 - - L 2-0757 16x90 10 1PC 1 SKD-100EL 08389245 19.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8532 - - O 2-0757 16x90 10 1PC 1 SKD-100EO 08389272 19.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8541 - - P 2-0757 16x90 10 1PC 1 SKD-100EP 08389281 20.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8559 - - Q 2-0757 16x90 10 1PC 1 SKD-100EQ 08389297 20.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8605 - - V 2-0757 16x90 10 1PC 1 SKD-100EV 08389342 20.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8362 - - Y 2-0757 13x80 8 1PC 1 SKD-80EY 08389105 14.99 SGD
In stock
1 4 6 100 228-7889 - - D 2-0757 13x80 6 1PC 1 SKD-60ED 08388624 10.99 SGD
In stock
1 4 6 100 228-7927 - - H 2-0757 13x80 6 1PC 1 SKD-60EH 08388667 10.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8036 - - S 2-0757 13x80 6 1PC 1 SKD-60ES 08388773 10.99 SGD
In stock
0.9 3.3 5 50 228-7714 - - N 2-0757 10x70 5 1PC 1 SKD-50EN 08388457 10.99 SGD
In stock
0.8 2.7 4 50 228-7366 - - F 2-0756 10x70 4 1PC 1 SKD-40EF 08388107 8.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7111 - - H 2-0756 8x68 3 1PC 1 SKD-30EH 08387854 7.99 SGD
In stock
0.8 2 3 30 228-7129 - - I 2-0756 8x68 3 1PC 1 SKD-30EI 08387863 7.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6955 - - S 2-0756 6x65 2.5 1PC 1 SKD-25ES 08387696 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6343 - - E 2-0756 6x65 2 1PC 1 SKD-20EE 08387285 7.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5746 - - B 2-0756 6x65 1.5 1PC 1 SKD-15EB 08386987 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5959 - - P 2-0756 6x65 1.5 1PC 1 SKD-15EP 08387127 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5983 - - Q 2-0756 6x65 1.5 1PC 1 SKD-15EQ 08387136 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6009 - - R 2-0756 6x65 1.5 1PC 1 SKD-15ER 08387145 8.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-8931 - - A 2-0757 19x90 16 1PC 1 SKD-160EA 08389683 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8800 - - O 2-0757 16x90 13 1PC 1 SKD-130EO 08389543 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8885 - - W 2-0757 16x90 13 1PC 1 SKD-130EW 08389622 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8591 - - U 2-0757 16x90 10 1PC 1 SKD-100EU 08389333 23.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7684 - - K 2-0757 10x70 5 1PC 1 SKD-50EK 08388423 8.99 SGD
In stock
0.9 3.3 5 50 228-7811 - - X 2-0757 10x70 5 1PC 1 SKD-50EX 08388554 10.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7391 - - I 2-0756 10x70 4 1PC 1 SKD-40EI 08388134 9.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7412 - - K 2-0756 10x70 4 1PC 1 SKD-40EK 08388152 8.99 SGD
In stock
0.8 2 3 30 228-7251 - - V 2-0756 8x68 3 1PC 1 SKD-30EV 08387994 10.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6840 - - H 2-0756 6x65 2.5 1PC 1 SKD-25EH 08387583 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6301 - - A 2-0756 6x65 2 1PC 1 SKD-20EA 08387242 7.99 SGD
In stock
0.8 1.3 2 20 228-6564 - - - 2-0756 6x65 2 1PC 1 SKD-20EBO 08387233 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6505 - - U 2-0756 6x65 2 1PC 1 SKD-20EU 08387443 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6513 - - V 2-0756 6x65 2 1PC 1 SKD-20EV 08387452 9.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5843 - - K 2-0756 6x65 1.5 1PC 1 SKD-15EK 08387075 7.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5878 - - L 2-0756 6x65 1.5 1PC 1 SKD-15EL 08387084 9.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6033 - - U 2-0756 6x65 1.5 1PC 1 SKD-15EU 08387172 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6041 - - V 2-0756 6x65 1.5 1PC 1 SKD-15EV 08387181 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6084 - - Z 2-0756 6x65 1.5 1PC 1 SKD-15EZ 08387224 8.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-8958 - - C 2-0757 19x90 16 1PC 1 SKD-160EC 08389701 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-8966 - - D 2-0757 19x90 16 1PC 1 SKD-160ED 08389717 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-8974 - - E 2-0757 19x90 16 1PC 1 SKD-160EE 08389726 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9008 - - H 2-0757 19x90 16 1PC 1 SKD-160EH 08389753 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9016 - - I 2-0757 19x90 16 1PC 1 SKD-160EI 08389762 52.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9075 - - O 2-0757 19x90 16 1PC 1 SKD-160EO 08389823 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9083 - - P 2-0757 19x90 16 1PC 1 SKD-160EP 08389832 49.99 SGD
Shipped after 2018-05-01
1.4 10.8 16 240 228-9121 - - T 2-0757 19x90 16 1PC 1 SKD-160ET 08389875 49.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8672 - - B 2-0757 16x90 13 1PC 1 SKD-130EB 08389412 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8907 - - Y 2-0757 16x90 13 1PC 1 SKD-130EY 08389647 23.99 SGD
Shipped after 2018-05-01
1.4 8.7 13 170 228-8915 - - Z 2-0757 16x90 13 1PC 1 SKD-130EZ 08389656 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8656 - - - 2-0757 16x90 10 1PC 1 SKD-100EBO 08389123 20.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8486 - - J 2-0757 16x90 10 1PC 1 SKD-100EJ 08389227 20.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8494 - - K 2-0757 16x90 10 1PC 1 SKD-100EK 08389236 19.99 SGD
In stock
1.2 6.6 10 170 228-8516 - - M 2-0757 16x90 10 1PC 1 SKD-100EM 08389254 23.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8621 - - X 2-0757 16x90 10 1PC 1 SKD-100EX 08389367 20.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8630 - - Y 2-0757 16x90 10 1PC 1 SKD-100EY 08389376 20.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 228-8648 - - Z 2-0757 16x90 10 1PC 1 SKD-100EZ 08389385 20.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8150 - - D 2-0757 13x80 8 1PC 1 SKD-80ED 08388895 14.99 SGD
In stock
1.2 5.4 8 100 228-8168 - - E 2-0757 13x80 8 1PC 1 SKD-80EE 08388904 17.99 SGD
In stock
1.2 5.4 8 100 228-8281 - - Q 2-0757 13x80 8 1PC 1 SKD-80EQ 08389026 14.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 100 228-8311 - - T 2-0757 13x80 8 1PC 1 SKD-80ET 08389053 14.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-8095 - - Y 2-0757 13x80 6 1PC 1 SKD-60EY 08388834 12.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7633 - - F 2-0757 10x70 5 1PC 1 SKD-50EF 08388371 8.99 SGD
In stock
0.9 3.3 5 50 228-7668 - - I 2-0757 10x70 5 1PC 1 SKD-50EI 08388405 8.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7731 - - P 2-0757 10x70 5 1PC 1 SKD-50EP 08388475 9.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7749 - - Q 2-0757 10x70 5 1PC 1 SKD-50EQ 08388484 9.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7781 - - U 2-0757 10x70 5 1PC 1 SKD-50EU 08388527 8.99 SGD
Shipped after 2018-05-01
0.9 3.3 5 50 228-7803 - - W 2-0757 10x70 5 1PC 1 SKD-50EW 08388545 8.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7480 - - R 2-0756 10x70 4 1PC 1 SKD-40ER 08388222 8.99 SGD
In stock
0.8 2.7 4 50 228-7528 - - V 2-0756 10x70 4 1PC 1 SKD-40EV 08388265 9.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 50 228-7561 - - Z 2-0756 10x70 4 1PC 1 SKD-40EZ 08388301 9.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7293 - - Z 2-0756 8x68 3 1PC 1 SKD-30EZ 08388037 9.99 SGD
In stock
0.8 1.6 2.5 20 228-6815 - - E 2-0756 6x65 2.5 1PC 1 SKD-25EE 08387556 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6874 - - K 2-0756 6x65 2.5 1PC 1 SKD-25EK 08387617 8.99 SGD
Shipped after 2018-05-01
0.8 1.6 2.5 20 228-6971 - - U 2-0756 6x65 2.5 1PC 1 SKD-25EU 08387714 9.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6327 - - C 2-0756 6x65 2 1PC 1 SKD-20EC 08387267 8.99 SGD
In stock
0.8 1.3 2 20 228-6378 - - H 2-0756 6x65 2 1PC 1 SKD-20EH 08387312 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6432 - - N 2-0756 6x65 2 1PC 1 SKD-20EN 08387373 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6441 - - O 2-0756 6x65 2 1PC 1 SKD-20EO 08387382 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6459 - - P 2-0756 6x65 2 1PC 1 SKD-20EP 08387391 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6467 - - Q 2-0756 6x65 2 1PC 1 SKD-20EQ 08387407 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6475 - - R 2-0756 6x65 2 1PC 1 SKD-20ER 08387416 8.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6483 - - S 2-0756 6x65 2 1PC 1 SKD-20ES 08387425 7.99 SGD
In stock
0.8 1.3 2 20 228-6491 - - T 2-0756 6x65 2 1PC 1 SKD-20ET 08387434 7.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5754 - - C 2-0756 6x65 1.5 1PC 1 SKD-15EC 08386996 9.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5827 - - J 2-0756 6x65 1.5 1PC 1 SKD-15EJ 08387066 8.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-6068 - - X 2-0756 6x65 1.5 1PC 1 SKD-15EX 08387206 9.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7064 8x65 3 C - 8x68 - 1PC 1 SKD-30EC 08387802 7.99 SGD
In stock
1 4 6 100 228-7935 13x80 6 I - 13x80 - 1PC 1 SKD-60EI 08388676 10.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 110 228-8389 13x80 8 - - 13x80 - 1PC 1 SKD-80EBO 08388852 14.99 SGD
In stock
1.2 5.4 8 100 228-8231 13x80 8 L - 13x80 - 1PC 1 SKD-80EL 08388974 14.99 SGD
In stock
1.2 5.4 8 100 228-8141 13x80 8 C - 13x80 - 1PC 1 SKD-80EC 08388886 14.99 SGD
In stock
0.8 2.7 4 50 228-7315 10x70 4 A - 10x70 - 1PC 1 SKD-40EA 08388055 8.99 SGD
In stock
0.8 2.7 4 60 228-7323 10x70 4 B - 10x70 - 1PC 1 SKD-40EB 08388064 8.99 SGD
In stock
0.8 2.7 4 50 228-7331 10x70 4 C - 10x70 - 1PC 1 SKD-40EC 08388073 8.99 SGD
In stock
0.9 3.3 5 50 228-7609 10x70 5 C - 10x70 - 1PC 1 SKD-50EC 08388344 8.99 SGD
In stock
0.9 3.3 5 50 228-7692 10x70 5 L 2-0757 10x70 5 1PC 1 SKD-50EL 08388432 8.99 SGD
In stock
0.9 3.3 5 50 228-7706 10x70 5 M - 10x70 - 1PC 1 SKD-50EM 08388441 8.99 SGD
In stock
0.9 3.3 5 50 228-7757 10x70 5 R - 10x70 - 1PC 1 SKD-50ER 08388493 8.99 SGD
In stock
1 4 6 100 228-7871 13x80 6 C 2-0757 13x80 6 1PC 1 SKD-60EC 08388615 10.99 SGD
In stock
1.2 5.4 8 100 228-8192 13x80 8 H 2-0757 13x80 8 1PC 1 SKD-80EH 08388931 14.99 SGD
In stock
1.2 6.6 10 170 - 16x90 10 D - 16x90 - 1PC 1 SKD-100ED 08389166 19.99 SGD
In stock
1.2 6.6 10 170 - 16x90 10 F - 16x90 - 1PC 1 SKD-100EF 08389184 19.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 170 - 16x90 10 H - 16x90 - 1PC 1 SKD-100EH 08389202 19.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 - 8x65 3 D - 8x68 - 1PC 1 SKD-30ED 08387811 7.99 SGD
In stock
0.8 2.7 4 60 - 10x70 4 S - 10x70 - 1PC 1 SKD-40ES 08388231 8.99 SGD
In stock
1 4 6 110 - 13x80 6 - - 13x80 - 1PC 1 SKD-60EBO 08388581 10.99 SGD
In stock
1 4 6 100 - 13x80 6 M - 13x80 - 1PC 1 SKD-60EM 08388712 10.99 SGD
In stock
1.2 5.4 8 100 - 13x80 8 R - 13x80 - 1PC 1 SKD-80ER 08389035 14.99 SGD
In stock
1.2 6.6 10 180 228-8524 16x90 10 N 2-0757 16x90 10 1PC 1 SKD-100EN 08389263 19.99 SGD
Shipped after 2018-05-01
1.2 6.6 10 180 228-8567 16x90 10 R 2-0757 16x90 10 1PC 1 SKD-100ER 08389306 19.99 SGD
Shipped after 2018-05-01
0.7 0.97 1.5 20 228-5894 - 1.5 M 2-0756 6x65 1.5 1PC 1 SKD-15EM 08387093 7.99 SGD
Shipped after 2018-05-01
0.8 1.3 2 20 228-6556 - 2 Z 2-0756 6x65 2 1PC 1 SKD-20EZ 08387495 7.99 SGD
Shipped after 2018-05-01
0.8 2 3 40 228-7048 - 3 A 2-0756 8x68 3 1PC 1 SKD-30EA 08387784 7.99 SGD
In stock
0.8 2 3 30 228-7099 - 3 F 2-0756 8x68 3 1PC 1 SKD-30EF 08387836 7.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7145 - 3 K 2-0756 8x68 3 1PC 1 SKD-30EK 08387881 7.99 SGD
Shipped after 2018-05-01
0.8 2 3 30 228-7161 - 3 M 2-0756 8x68 3 1PC 1 SKD-30EM 08387906 7.99 SGD
In stock
0.8 2 3 30 228-7170 - 3 N 2-0756 8x68 3 1PC 1 SKD-30EN 08387915 7.99 SGD
In stock
0.8 2 3 40 228-7307 - 3 - 2-0756 8x68 3 1PC 1 SKD-30EBO 08387775 7.99 SGD
In stock
0.8 2.7 4 50 228-7358 10x70 4 E 2-0756 10x70 4 1PC 1 SKD-40EE 08388091 8.99 SGD
In stock
0.8 2.7 4 50 228-7501 10x70 4 T 2-0756 10x70 4 1PC 1 SKD-40ET 08388247 8.99 SGD
In stock
0.8 2.7 4 60 228-7552 10x70 4 Y 2-0756 10x70 4 1PC 1 SKD-40EY 08388292 7.99 SGD
Shipped after 2018-05-01
0.8 2.7 4 60 228-7579 10x70 4 - 2-0756 10x70 4 1PC 1 SKD-40EBO 08388046 8.99 SGD
In stock
0.9 3.3 5 50 228-7587 10x70 5 A 2-0756 10x70 5 1PC 1 SKD-50EA 08388326 8.99 SGD
In stock
0.9 3.3 5 50 228-7595 10x70 5 B 2-0756 10x70 5 1PC 1 SKD-50EB 08388335 8.99 SGD
In stock
0.9 3.3 5 50 228-7617 10x70 5 D 2-0756 10x70 5 1PC 1 SKD-50ED 08388353 8.99 SGD
In stock
0.9 3.3 5 50 228-7650 10x70 5 H 2-0757 10x70 5 1PC 1 SKD-50EH 08388396 8.99 SGD
In stock
0.9 3.3 5 50 228-7765 10x70 5 S 2-0757 10x70 5 1PC 1 SKD-50ES 08388502 8.99 SGD
In stock
0.9 3.3 5 50 228-7846 10x70 5 - 2-0757 10x70 5 1PC 1 SKD-50EBO 08388317 8.99 SGD
In stock
1 4 6 100 228-7854 13x80 6 A 2-0757 13x80 6 1PC 1 SKD-60EA 08388597 10.99 SGD
In stock
1 4 6 100 228-7862 13x80 6 B 2-0757 13x80 6 1PC 1 SKD-60EB 08388606 10.99 SGD
In stock
0.8 2 3 30 228-7056 8x65 3 B - 8x68 - 1PC 1 SKD-30EB 08387793 7.99 SGD
In stock
0.8 2 3 30 228-7153 8x65 3 L - 8x68 - 1PC 1 SKD-30EL 08387897 7.99 SGD
In stock
1.2 6.6 10 170 228-8401 16x90 10 B 2-0757 16x90 10 1PC 1 SKD-100EB 08389141 19.99 SGD
In stock
1 4 6 110 228-7951 13x80 6 K 2-0757 13x80 6 1PC 1 SKD-60EK 08388694 10.99 SGD
Shipped after 2018-05-01
1 4 6 110 228-7994 13x80 6 O 2-0757 13x80 6 1PC 1 SKD-60EO 08388737 10.99 SGD
Shipped after 2018-05-01
1.2 5.4 8 110 228-8176 13x80 8 F 2-0757 13x80 8 1PC 1 SKD-80EF 08388913 14.99 SGD
In stock
1.2 5.4 8 100 228-8303 13x80 8 S 2-0757 13x80 8 1PC 1 SKD-80ES 08389044 14.99 SGD
In stock
1.2 6.6 10 170 228-8575 16x90 10 S 2-0757 16x90 10 1PC 1 SKD-100ES 08389315 19.99 SGD
In stock
1.2 6.6 10 170 228-8613 16x90 10 W 2-0757 16x90 10 1PC 1 SKD-100EW 08389351 19.99 SGD
Shipped after 2018-05-01
1 4 6 100 228-7901 13x80 6 F 2-0757 13x80 6 1PC 1 SKD-60EF 08388642 10.99 SGD
In stock
1.2 5.4 8 110 228-8125 13x80 8 A 2-0757 13x80 8 1PC 1 SKD-80EA 08388861 14.99 SGD
In stock
1.2 5.4 8 100 228-8133 13x80 8 B 2-0757 13x80 8 1PC 1 SKD-80EB 08388877 14.99 SGD
In stock
1.2 5.4 8 100 228-8184 13x80 8 G 2-0757 13x80 8 1PC 1 SKD-80EG 08388922 14.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2018-02-16 14:14:39
Since frequently used letters will be useless, it can be purchased with roses and it is saved. Compared to cheap products of other companies, it is a good feeling to have.
This review is about item#8387827.
To attach a serial number of handmade workpieces!
5
From Japan
On 2017-03-06 23:52:55
Because the print type is sharp, the engraved marks appear thin, but if you thicken it will be hard to drive!
This review is about item#8388423.
Engraving on clay
5
From Japan
On 2015-12-21 14:50:14
good!
This review is about item#08387075.
Engrave on steel material for identification of members to be assembled and used
5
From Japan
On 2014-03-05 15:36:40
Since the steel material is hot-dip galvanized, the film thickness is thick and printing is difficult to see. It is difficult to see if the engraved mark is small, and force is necessary to engrave deeply if it is big, so it is quite difficult because the condition of plating is related to the flow of zinc and the degree of pooling and therefore unpredictable.
This review is about item#08389412.

Related Products