Buy more than* S$200* and get FREE SHIPPING

Wooden Hammer Handle

5.00 (2)
Weight (g)
170
Material
Hickory
Specification
With Wedge
Accessories
Two wedge
...see all>
Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page Compatible Models TRUSCO Part Number Compatible Head Height (mm) Head Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page Compatible Models TRUSCO Part Number Compatible Head Height (mm) Head Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
295 2-0739 TSH-13 288-9749 (Hammer called Pound) # 2 3/4 (1300g) 16 25.5 1PC 1 TSH-13K 08385325 9.99 SGD
Shipped after 2018-01-22
295 2-0739 TSH-11 288-9731 (Hammer called Pound) # 2 1/2 (1100g) 16 25.5 1PC 1 TSH-11K 08385316 9.99 SGD
Shipped after 2018-01-22
- - TSH-15 288-9757 (Hammer called Pound) # 3 1/4 (1500g) - - 1PC 1 TSH-15K 08385334 8.99 SGD
Shipped after 2018-01-22
- 2-0739 TSH-09 288-9722 (Spanner) 9.5, (glasses) 11.2 - - 1PC 1 TSH-09K 08385307 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-11-21 20:01:02
I had a hard time installing a hammer, but wedges were good and it was good.
This review is about item#8385316.
Working with sheet metal
5
From Japan
On 2016-06-22 15:18:22
You can use it enough. It is good to have two types of "wedges".
This review is about item#08385307.

Related Products