Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0702 176.0 #3(1300g) 47.5 1760 420 232-2421 1PC 1 TKH-30 08384573 48.99 SGD
In stock
2-0702 136.0 #2 1/2(1100g) 43 1470 416 232-2412 1PC 1 TKH-25 08384564 64.99 SGD
In stock
2-0702 64.6 #1/4(100g) 19.2 180 275 232-2358 1PC 1 TKH-02 08384537 15.99 SGD
In stock
2-0702 119.8 #1 1/2(650g) 35.5 1030 396 232-2391 1PC 1 TKH-15 08384546 27.99 SGD
In stock
- 124.5 #2(900g) 38.5 1100 400 232-2404 1PC 1 TKH-20 08384555 35.99 SGD
In stock
- 82.5 #1/2(250g) 23.5 380 300 232-2366 1PC 1 TKH-05 08384521 16.99 SGD
In stock
- 91 #3/4(350g) 28.5 440 316 232-2374 1PC 1 TKH-06 08384582 17.99 SGD
In stock
- 101.7 #1(450g) 30.5 600 350 232-2382 1PC 1 TKH-10 08384512 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Hit
4
From Japan
On 2015-12-27 20:00:24
Because it is made of trussco, it can be used without problems. Although a seal such as part number is stuck on the handle part, I want a device in place to paste. It is hard to peel off. It is slightly dissatisfied because it peels off more rapidly when using it.
This review is about item#08384512.
It was planned to be used for disassembling and maintenance of the bike.
1
From Japan
On 2015-04-30 18:29:55
Although the part of the head seems to be good, cracks of length 140 mm deep 16 mm were included in the part of the handle. I am sorry whether it is such a thing made in China again like this.
This review is about item#08384582.
Equipment maintenance
5
From Japan
On 2015-01-12 13:37:56
Certainly 3/4 pounds came.
This review is about item#08384582.
Center punch, bending and returning of lock washer, light sheet metal
4
From Japan
On 2013-05-10 00:25:42
It is a general function. However, I feel that 3/4 pounds is easy to use for me. It is too light for 1/2 and I will not hit 1 as much as I need (eventually I decided to own three). Also, since the wooden handle absorbs vibration, I like it kindly to the hand, but since I slide, I wrap grip tape and compensate for lack of grip strength. As for my use "ball point" is not used at all, so "Combi hammer" may be better for storage space, but Prahan needs a little more weight.
This review is about item#08384582.

Related Products