Buy more than* S$200* and get FREE SHIPPING

Multi Use Cutter

Purpose
For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc., For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc., For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc., For cutting table cloth, rug, and plastic etc., Ideal for cutting table cloth, carpets, plastic, etc, For cutting table cloth, rug, and plastic etc.
2015 Trusco Published Pages
2 0652
2014 TRUSCO Published Page
2-0611, 2-0611
Blade Thickness (mm)
2.2, 2.2
Blade Length (mm)
43, 43
Weight (g)
110, 110
Finishing Material
SUS420 J2, SUS420 J2
Overall Length (mm)
185, 185
TRUSCO Part Number
261-8893, 261-8893
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD48A 08384205 23.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products