Buy more than* S$200* and get FREE SHIPPING

Multi-Cutter

Purpose
Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Pruning of paper, cardboard, tablecloth, cloth, and vegetation., Paper, cardboard, table cloth, cloth, pruning of plants, Pruning of paper, cardboard, tablecloth, cloth, and vegetation.
2015 Trusco Published Pages
2 0652
2014 TRUSCO Published Page
2-0611
Blade Thickness (mm)
2.2, 2.2
Cutting Capability (mm)
(Cardboard): 5. (Plastic): 2. (Such as a table cloth / cloth): 2, (Cardboard): 5 
Blade Length (mm)
42, 42
Weight (g)
110, 110
Finishing Material
SUS420 J2, SUS420 J2
Overall Length (mm)
190, 190
TRUSCO Part Number
261-8885, 261-8885
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD48 08384214 22.65 SGD
Shipped after 2017-06-27
ADD TO CART

Related Products