Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

All Purpose Scissors

2015 Trusco Published Pages
2 0637
2014 TRUSCO Published Page
2-0615
Blade Thickness (mm)
2.0
Blade Length (mm)
62
Weight (g)
35
Finishing Material
SUS420 J1
Overall Length (mm)
160
TRUSCO Part Number
261-8931
Application
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 08384241 24.99 SGD
In stock
ADD TO CART

Related Products