Buy more than* S$200* and get FREE SHIPPING

All Purpose Scissors

2015 Trusco Published Pages
2 0637
2014 TRUSCO Published Page
2-0615
Blade Thickness (mm)
2.0
Blade Length (mm)
79
Weight (g)
70
Finishing Material
SUS420 J1
Overall Length (mm)
180
TRUSCO Part Number
261-8940
Application
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 08384257 26.99 SGD
In stock
ADD TO CART

Related Products