Buy more than* S$200* and get FREE SHIPPING

All purpose scissors 200 Mm

Purpose
Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material, Ideal for cutting at home, cloth, paper material
2015 Trusco Published Pages
2 0637
2014 TRUSCO Published Page
2-0615
Blade Thickness (mm)
2.0, 2.0
Blade Length (mm)
83, 83
Weight (g)
75, 75
Finishing Material
SUS420 J1, SUS420 J1
Overall Length (mm)
200, 200
TRUSCO Part Number
261-8958, 261-8958
Application
Ideal for cutting of home use, cloth, paper material, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD821-200 08384266 27.99 SGD
In stock
ADD TO CART

Related Products