Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

All purpose scissors 210mm

4.00 (3)
Purpose
Cutting for home use, industrial use, woven fabrics, paper material, plastic sheeting, etc., Cutting at home and industrial use, woven fabrics, paper material, vinyl sheet, etc, Cutting for home use, industrial use, woven fabrics, paper material, plastic sheeting, etc.
Cutting Capability (mm)
0.8 (Cross), 0.8 (Cross)
Finishing Material
SUS420 J1, SUS420 J1
Overall Length (mm)
210, 210
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Thickness (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Thickness (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0615 2.5, 2.5 90, 90 90, 90 261-8915, 261-8915 1PC 1 TD820 08384275 -
Discontinued
[x]
2-0625 2.2, 2.2 89, 89 80, 80 261-8907, 261-8907 1PC 1 TD819 08384284 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:04:44
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#8384284.
Cutting of curing tape
5
From Japan
On 2015-10-14 11:47:04
I bought it to cut the curing tape after sealing was completed. The sharpness is a feeling that it is for running fossil professional. Although opening and closing is a little hard, I think that it will become familiar within using it.
This review is about item#08384284.
For crushed paper and rubber
2
From Japan
On 2015-02-08 20:24:25
It may be weaker than I thought. I hope things that are a little more robust.
This review is about item#08384275.

Related Products