Buy more than* S$200* and get FREE SHIPPING

Wood Hammer

Purpose
Sheet metal, woodwork, and construction, etc., Sheet metal, woodwork, and construction, etc.
Head Width (mm)
72 x 60
Head Length (mm)
123
Weight (g)
400
Finishing Material
Head, handle / beech
Overall Length (mm)
336
TRUSCO Part Number
284-9011
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWH-15 08385377 27.99 SGD
In stock
ADD TO CART

Related Products