Buy more than* S$200* and get FREE SHIPPING

Long nose pliers 160m

3.00 (3)
Purpose
For sheet metal and welding work., For sheet metal and welding work.
Specification
Whole tempered product: head hardnes HRC50-55 body hardness HRC35-45
...see all>
Product Options
ADD TO CART
Head Tip Thickness (mm) Maximum Tightening Pressure (kN) Cutting Capacity (mm) Mild Steel Wire Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Tip Thickness (mm) Maximum Tightening Pressure (kN) Cutting Capacity (mm) Mild Steel Wire Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 2.5 phi 2.3 370 216 253-5009 1PC 1 TGPL-225 08392002 17.99 SGD
Shipped after 2018-02-26
4.2 1.5 phi1.2 170 165 253-4991 1PC 1 TGPL-160 08391993 14.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Clamping of pipe
2
From Japan
On 2014-08-29 20:55:23
Although clipping can be caught, each caulking rattling, adjustment screw seems to be inaccurate, there is no smoothness in rotation. The person selling it at the 100 yen shop (although it is not 100 yen) is solid. I think TRUSCO's choice will not be made in the future.
This review is about item#08391993.
Adjustment
3
From Japan
On 2014-04-27 00:28:05
I am satisfied with making it certain, lock adjustment is very delicate and usability is not good.
This review is about item#08391993.
We process tooth tip and sell it as special purpose tool.
4
From Japan
On 2013-02-04 23:45:21
I purchased products of Osaka soul and did the same processing. Although looks look exactly the same, I think that quality is good because the backlash of the tooth tip was smaller.
This review is about item#08391993.

Related Products