Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Integrated Hand Hammer

5.00 (1)
Head Length (mm)
106.5
Head Diameter (phi mm)
33
Weight (g)
717
Finishing Material
Body / 1055C carbon steel pattern / TPR
Overall Length (mm)
330
TRUSCO Part Number
280-2856
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOP-07KH 08384731 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2017-04-10 17:11:55
It is user-friendly and looking forward to using it well, I think that this is good because the improvement point is an amateur.
This review is about item#8384731.

Related Products