Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Face Hammer

Purpose
Architecture and general civil engineering work. Placing anchor and surveying nail, etc., Architecture and general civil engineering work. Placing anchor and surveying nail, etc.
2014 TRUSCO Published Page
2-0705
Head Length (mm)
118
Name
#3(1.3kg)
Head Diameter (phi mm)
43
Weight (g)
1300
Overall Length (mm)
361
TRUSCO Part Number
232-2447
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRH-30 08384783 34.99 SGD
In stock
ADD TO CART

Related Products