Buy more than* S$200* and get FREE SHIPPING

Double Face Hammer

Purpose
Architecture and general civil engineering work. Placing anchor and surveying nail, etc., Architecture and general civil engineering work. Placing anchor and surveying nail, etc.
2014 TRUSCO Published Page
2-0705
Head Length (mm)
132
Name
#4(1.8kg)
Head Diameter (phi mm)
45
Weight (g)
1800
Overall Length (mm)
397
TRUSCO Part Number
232-2455
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRH-40 08384792 36.99 SGD
In stock
ADD TO CART

Related Products