Buy more than* S$200* and get FREE SHIPPING

Replacement Segment For Double-Sided Eyelets Punch

4.33 (3)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Compatible Tool Weight (g) Compatible Accessories Abstract Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Tool Weight (g) Compatible Accessories Abstract Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-3798 - 32 Eyelet for both sides 10mm One without bar - - 1PC 1 THP-K10 08339606 -
Discontinued
[x]
380-4283 - - 5mm for both sides eyelet One without bar - - 1PC 1 THP-K5 39449776 6.12 SGD
In stock
- - - Both sides 4mm eyelet for One without bar - - 1PC 1 THP-K4 39449767 6.12 SGD
In stock
- - - 8mm eyelet for both sides One without bar - - 1PC 1 THP-K8 39449794 -
Discontinued
[x]
380-4291 - - 7mm for both sides eyelet One without bar - - 1PC 1 THP-K7 39449785 6.12 SGD
In stock
496-4560 THP-P THP-PH 40 - - - - 1pc 1 THP-K10N 23971675 7.97 SGD
In stock
258-3801 - - - - For 12 mm of double-sided eyelets Replacement pieces and pull rod 1PC 1 THP-K12 08339581 -
Discontinued
[x]
258-3810 - - - - For 15 mm of double-sided eyelets Replacement pieces and pull rod 1PC 1 THP-K15 08339597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To a camper
5
From Japan
On 2017-04-17 06:45:53
Use it just as you attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#23971675.
Leather craft
5
From Japan
On 2014-12-08 17:31:57
It will be beautifully finished
This review is about item#39449767.
Maintenance
3
From Japan
On 2013-11-01 21:22:21
Because there was no fixing hole in the outside floor mat for car, I tried eyelet treatment. I could not understand instantaneously which one of the comment is, whether the instruction is insufficient or my understanding is insufficient. If I think about it, I will naturally understand the answer .... Even if it fails, it can be easily removed with nippers etc, so it is trial only.
This review is about item#08339606.

Related Products