Buy more than* S$200* and get FREE SHIPPING

Hex Wrench Set

4.50 (2)
Set Contents (mm)
1.5,2,2.5,3,4,5,6,8,10
Number of Set Items
9
Hardness
HRC53 to 57
Weight (g)
400
Finishing Material
Chrome vanadium steel
TRUSCO Part Number
250-4812
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 TTX-9S 08383767 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment Relationship Assembly
5
From Japan
On 2015-07-20 17:54:40
I am satisfied with ease of use.
This review is about item#08383767.
Tightening of vacuum metal seal part
4
From Japan
On 2012-02-08 12:03:14
It is easier to apply torque, and it is easier to turn it into a narrow angle so as to easily apply force. However, the torsion side (the side on which the mountain is on) is low in resistance to twisting or broken if the same torque was applied. It was 3 mm broken, passed away from the bending part with no hindrance. The trial period is roughly roughly 100 cent most.
This review is about item#08383767.

Related Products