Buy more than* S$200* and get FREE SHIPPING

Hex Key Set

5.00 (1)
Set Items (inch)
1 / 16,5 / 64,3 / 1/32 / 8,5 / 32,3 / 16,7 / 1/32 / 4,5 / 16,3 / 8
Mass (g/set)
290
Number of Set Items
10
Hardness
HRC42 to 45
Weight (g)
290
Finishing Material
Chrome vanadium steel
Overall Length (mm)
When folded / 145
TRUSCO Part Number
226-6172
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 GR10-11638 08383916 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of American made motorcycle parts
5
From Japan
On 2015-03-02 19:06:48
It is used for maintenance of American made bike parts. I use it also for the dish of the super trap. The price was cheaper than those of the neighborhood home center.
This review is about item#08383916.

Related Products