Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring hexagonal bars 8 wrench set

4.00 (1)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g/set) Set Contents (mm) Hardness Weight (g) Finishing Material Overall Length (mm) TRUSCO Part Number Number of Set Items Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g/set) Set Contents (mm) Hardness Weight (g) Finishing Material Overall Length (mm) TRUSCO Part Number Number of Set Items Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0481 290 1.5,2,2.5,3,4,5,5.5,6,8,10 HRC42 to 45 290 Chrome vanadium steel / 145 when folded 125-2364 - 1Set(10PCSet) 1 GR10-1510 08383925 12.99 SGD
In stock
- - 2, 2.5, 3, 4, 5, 6, 8, 10 HRC42 - 45 270 Chromium vanadium steel Folding time of 145 125-2356 8 1Set(8PCSet) 1 GR8-210 08383934 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Demolition of pipe bets
4
From Japan
On 2014-05-28 09:17:11
I bought a spare wrench, pliers etc. prepared at the dismantling of the bed at my parent's house and made a purchase with a hexagonal wrench. Even women who passed the age of 60 could be dismantled smoothly.
This review is about item#08383934.

Related Products