Buy more than* S$200* and get FREE SHIPPING

Cut Resistant Protector Apron

4.00 (1)
Clothes Length (cm)
94
Width (cm)
58
Abstract
Piece
Thickness (mm)
1.3
TRUSCO Part Number
137-2599
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AR-MK 08409021 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting work by Thunder
4
From Japan
On 2015-03-23 09:51:19
Thunder work in construction work is a routine event. In addition, many injuries caused by Thunder have occurred. As a precaution against that, the cut-and-cut prefix is ​​effective and can be used effectively.
This review is about item#08409021.

Related Products