Buy more than* S$200* and get FREE SHIPPING

Jeans Apron with Sleeve

4.00 (3)
Thickness (mm)
0.8
Specification
12 Oz. fabric jeans
...see all
Product Options
ADD TO CART
TRUSCO Part Number Purpose Clothes Length (cm) Chest Measurement (cm) Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Purpose Clothes Length (cm) Chest Measurement (cm) Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-4506 - 118 108 850 M Cotton (blue jeans cotton) 1Sheet 1 TGE-SM 08409073 69.37 SGD
In stock
258-4492 Deburring and polishing work, etc. 116 104 800 S Cotton (blue jeans cotton) 1Sheet 1 TGE-SM 08409082 69.37 SGD
In stock
258-4514 Deburring and polishing work, etc. 122 112 900 L Cotton (cotton blue jeans) 1Sheet 1 TGE-SM-L 08409064 69.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-11-13 15:10:48
It is very convenient because the work clothes are not dirty.
This review is about item#08409064.
Steel welding
2
From Japan
On 2015-08-16 17:41:42
If you want to weld sitting opens immediately hole. Otherwise not perfect score is not. Collar sleeves does not burnt welding wrist for close in the rubber. Heat is softened because it through diatomaceous such as underwear is in.
This review is about item#08409064.
Bicycle maintenance
5
From Japan
On 2013-02-19 10:14:48
Because a little thick body shape of about 170Cm I bought the L. Width is about mating in the back, but it is still a little Dabodabo. Length is, there was up to below the knee. Because of the arm length of short sleeves it is a little longer. The difference between S and L, chest 8Cm, so Length 6Cm, I thought that was good, even S. Because there is no pocket, it is inconvenient when you use several types of small tool.
This review is about item#08409064.

Related Products