Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jeans Texture Protector

5.00 (1)
Extensibility (%)
Vertical side 27.7 13.6
Tensile Strength
Vertical side 41.2N 43.7N
Length (cm)
97
Width (cm)
62
Weight
380g
Abstract
Waist apron (pocket)
Size
One Size Fits All
Thickness (mm)
0.9
Material
Jeans cloth
TRUSCO Part Number
258-4557
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Application
Protects work uniforms from stains of oil, dust, etc and scratching during work. Handy and can be used for various work, even polishing and deburring work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TGE-KM 08409091 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work, Maintenance of machinery
5
From Japan
On 2017-04-27 18:22:14
Because it is large, I can cover the whole body, and moreover, because it is jeans, it is strong and lasts long. Compared with small ones, the price is high, but it's worth it.
This review is about item#8409091.

Related Products