Buy more than* S$200* and get FREE SHIPPING

Jeans Leg Covers

2.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Purpose
Deburring and polishing work, etc.
Overall Length (cm)
32
Width (cm)
20
Weight
230g
Abstract
Foot cover
Thickness (mm)
0.9
Material
Cotton (cotton blue jeans)
TRUSCO Part Number
258-4549
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TGH-AK 08409107 50.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
General maintenance etc.
2
From Japan
On 2012-03-16 09:15:26
Since it is spinning when you notice it, I want a slip inside. I bought it as a reserve for the leggings, but it is a subtle product whether I will use it in the future.
This review is about item#08409107.

Related Products