Buy more than* S$200* and get FREE SHIPPING

Jeans Arm Cover

4.40 (5)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Length (cm)
39
Width (cm)
17
Weight
150g
Abstract
Arm through
Thickness (mm)
0.9
TRUSCO Part Number
258-4531
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TGH-UN 08409116 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Work in warehouse
4
From Japan
On 2017-06-08 15:58:42
I am delivering glass, but recently the installation and clothes of work in the warehouse became annoying and admission with short sleeve work clothes was prohibited. However, air conditioning is also beneficial if it is only work in the field, but the delivery destination is in the hot weather. I wear it when I enter the entrance and take it out when I go out. The fabric is also thick and perfect for loading glass. The difficulty is high priced because it is a top-notch trussco. Though I bought at the same time was a quarter price, it was ultra thin.
This review is about item#8409116.
During welding operation
5
From Japan
On 2017-01-07 16:44:22
I think that it was very good because I was stronger than I expected.
This review is about item#8409116.
When removing the molded product from the furnace
5
From Japan
On 2016-09-30 12:31:42
It was strong in the thick ground and also good, but the rubber part seems to stretch soon.
This review is about item#8409116.
Packing work
5
From Japan
On 2015-10-17 10:44:20
It is very strong and likely to last long.
This review is about item#08409116.
When parts welding or grinder work
3
From Japan
On 2014-08-18 14:38:38
There is no particular problem in terms of use. . However, because I use it on a daily basis because I regularly purchase it, I want you to manage the price a little more.
This review is about item#08409116.

Related Products