Buy more than* S$200* and get FREE SHIPPING

Non-Woven Fabric Disposable Shoe Covers

5.00 (1)
Purpose
Prevents office and factory floor stains
Material
100% Polypropylene, polyethylene surface coat
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Specification
Bottom: sliding stopper
Application
Prevents office and factory floor stains
...see all>
Product Options
ADD TO CART
Compatible Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M:22.0 - 25.5 125 262-1576 1Set(5Pair) 1 TSC-5M 08406456 14.99 SGD
In stock
L:26.0 - 29.0 150 262-1584 1Set(5Pair) 1 TSC-5L 08406447 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing customers
5
From Japan
On 2015-09-19 08:13:22
It was quite strong, I was surprised by the satisfactory feeling of use and cost that I could not think of with the previous canvas made without using it even for 2 to 3 days use or break.
This review is about item#08406447.

Related Products