Buy more than* S$200* and get FREE SHIPPING

Eva Apron Breastplate

1.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Food processing, restaurants, quality inspection, wet work
Size (cm)
90x90
Weight (g)
78
Color
Semitransparent
Finishing Material
Polyethylene vinyl acetate
Thickness (mm)
0.1
TRUSCO Part Number
287-1491
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TEV-WK 08409353 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Used in the washroom
1
From Japan
On 2013-08-16 23:58:15
Although it is misunderstanding here, it was different from what I saw on the net. I thought it was a sturdy material a little more. I thought it was a white thick material and bought it. I do not notice translucence and I can not help it.
This review is about item#08409353.
Used for dust mowing in grass cutting on a trucking machine.
1
From Japan
On 2010-10-08 20:30:20
Chot is too thin. I think that it is a little thicker.
This review is about item#08409353.

Related Products