Buy more than* S$200* and get FREE SHIPPING

Antibacterial Vinylon Apron Breastplate

3.00 (1)
Fabric Thickness (mm)
0.38
Size (cm)
90x105
Finishing Material
PVC (base fabric: nylon)
Application
Food, fishery processing, water, oil works
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 287-1653 1Sheet 1 TVL-MK-B 08409396 31.82 SGD
In stock
White 287-1645 1Sheet 1 TVL-MK-W 08409405 31.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I use it for work that handles water.
3
From Japan
On 2017-02-13 12:39:23
I am satisfied, but I am in trouble that the string is not long enough and that the string is easy to unravel. Does not it look like a Velcro?
This review is about item#8409396.

Related Products