Buy more than* S$200* and get FREE SHIPPING

Oilproof Apron

Caution
Do not put on near fires. When ignited, it is easily flammable, so wearing near open flames is strictly prohibited. Avoid ironing.
Oil Resistant
48 hours immersion at room temperature / rate of weight change (-2%) 168 hours immersion at room temperature / rate of weight change (-2%)
Tear Strength (N)
Vertical 82, horizontal 82
Extensibility (%)
Vertical 29 horizontal 25
Tensile Strength
Vertical 27kN/m horizontal 24kN/m
Size
W1000xH1100mm
Weight (g)
500
Thickness (mm)
0.4
TRUSCO Part Number
258-4522
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Application
Various work dealing with oil Food processing Water industry
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TUE-MK 08409432 76.13 SGD
In stock
ADD TO CART

Related Products