Buy more than* S$200* and get FREE SHIPPING

Non-Woven Fabric Disposable Arm Covers

1.00 (2)
Fabric
Non-woven fabric (polypropylene) + polyethylene surface coat
Maximum Diameter D (mm)
220
Width (cm)
22
Size
One Size Fits All
Color
White
Thickness (mm)
0.02
Length (mm)
450
Material
Polypropylene
TRUSCO Part Number
286-8466
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Pair) 1 TP-UK 08409457 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
1
From Japan
On 2014-05-28 14:16:45
It is refreshing with slumping and rising.
This review is about item#08409457.
Production · Processing · Insecticide
1
From Japan
On 2013-07-21 17:10:12
It is too big to get in the way of work. Rubber also falls off weakly. The rest will be diverted to the foot cover.
This review is about item#08409457.

Related Products