Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Boots Protector

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Purpose
Welding, steel, machinery
Length (cm)
20
Width (cm)
(Suspension) 31
Weight (g)
310
Thickness (mm)
1.7(+/-0.2)
Material
Cow split leather
TRUSCO Part Number
253-8466
Specification
Fastening band / 3 bands fastening type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK-AK 08292925 46.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For welding work
4
From Japan
On 2016-10-09 20:05:18
I used to remove the Velcro before. I think that it is reliable because there is never going to be selfish, but the belt type feels troublesome to detach.
This review is about item#8292925.

Related Products