Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Arm Covers for Welding

4.40 (5)
Length (cm)
50
Width (cm)
21
Weight (g)
335
Thickness (mm)
1.4(+/-0.2)
Material
Cowhide (use domestically produced ones)
Caution 2
The color of the product may differ due to each customer's computer specifications.Please take note.
TRUSCO Part Number
253-8458
Specification
Shoulder string. Cloth string
Application
Welding, steel, machinery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK-UK 08292934 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2018-01-26 21:58:03
I want you to make it thicker one more time. Do not enter if you wear outer skin in winter. Quality is good.
This review is about item#8292934.
Repair of agricultural machinery
5
From Japan
On 2018-01-04 17:40:11
It is very convenient to use from the top of the jumper in winter. It also has durability.
This review is about item#8292934.
Welding operation
5
From Japan
On 2017-10-24 22:43:44
I gave him a gift, but I like it when I am the best! Said himself, this is the skill I was looking for ...
This review is about item#8292934.
During welding operation
5
From Japan
On 2016-06-29 00:25:20
Purchased with front hanging. Although it seemed short, but when I tried to wear it I was not too cramped but I feel enough if I weld gloves. It seems that I can work safely without worrying about damage to clothes.
This review is about item#08292934.
welding
4
From Japan
On 2015-08-03 14:53:50
It was very soft and easy to use
This review is about item#08292934.

Related Products