Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Bag for Welding Rod

3.00 (2)
Length (cm)
30
Width (cm)
9
Weight (g)
100
Thickness (mm)
1.5(+/-0.1)
Material
Cowhide (use domestically produced ones)
Caution 2
The color of the product may differ due to each customer's computer specifications.Please take note.
TRUSCO Part Number
253-8482
Specification
Belt Loop top of back (1.5mm cow split leather)
Application
Welding
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK-BI 08292952 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When stored
3
From Japan
On 2016-11-21 10:02:52
It is good for keeping soft for leather goods. It is saved if it is a little cheaper.
This review is about item#8292952.
Under consideration for purchase
3
From Japan
On 2010-08-24 13:58:33
I guess the price is a bit cheaper ...
This review is about item#08292952.

Related Products