Buy more than* S$200* and get FREE SHIPPING

3 Fingers Cow Split Leather Welding Glove

4.50 (2)
Length (cm)
35
Around Palms (cm)
26
Overall Length (cm)
35
Body Weight (g)
46 / one hand
Type
Sewing type three fingers in
Thickness (mm)
1.7 (+/-0.1)
Material
Cow split leather
Caution 2
by the environment of the PC of the visitor, there is a case to show the color of the product are a little different. Please note.
Specification
3 fingers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TYK-T3 08292961 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2014-05-15 18:35:21
It is easier to use than I thought. It is also so so so so.
This review is about item#08292961.
Pruning of plants
5
From Japan
On 2013-08-06 06:29:25
Good for the treatment and pruning of thorny plants. Also, since the elbows are covered, the raid is guarded. Because there are thickness, it is OK for various thorns.
This review is about item#08292961.

Related Products