Buy more than* S$200* and get FREE SHIPPING

Working Guard Lower Back Belt

4.00 (6)
Caution
Washing method uses neutral detergent and presses lightly to wash. Hang out when it is dry and shady, do not use the iron.
Purpose
Back pain (lumbosacral strain, etc.). For people who stand for a long time during work and drive cars. For those who work in the same position for a long time. For people who often work with heavy luggage.
...see all
Product Options
ADD TO CART
Color Size TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White S size 60 to 75cm 277-5417 192 1PC 1 TWG-S 08409204 32.19 SGD
In stock
- 75-90 cm of medium size 277-5425 - 1PC 1 TWG-M 08409195 32.19 SGD
In stock
- Large size 90-105 cm 277-5433 - 1PC 1 TWG-L 08409186 32.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Packing work etc.
5
From Japan
On 2017-07-20 13:56:32
The hold of the waist is very good than the one I used so far, do not disturb the work! I will purchase again.
This review is about item#8409195.
During transportation work
5
From Japan
On 2017-05-13 14:51:42
Previously, I bought L size, recently lost weight, changed size and purchased M size this time. Because I carry standing work and heavy luggage, I am saved. When purchasing at a pharmacy, a hospital etc., since the amount of money is high, I will sell it cheaply by Monotaro and saved. This time, I have purchased four times to match the L size. Goods are cheap, durable and very good.
This review is about item#8409195.
Farm work
5
From Japan
On 2015-11-08 15:29:36
I am relieved because the price matches the performance.
This review is about item#08409195.
Agriculture
4
From Japan
On 2014-10-06 18:16:27
I feel that the burden on the back has become light.
This review is about item#08409186.
operation
4
From Japan
On 2014-01-30 13:25:26
There is a sense of being fixed, and it is safe to move.
This review is about item#08409186.
Work in the factory unloading operation
1
From Japan
On 2009-01-17 14:15:36
Because the width of the waist rest part of the back was wide, it hit the aluminum and hurt.
This review is about item#08409186.

Related Products