Buy more than* S$200* and get FREE SHIPPING

Disposable Protective Clothing

4.00 (3)
Caution
Do not put on near fires. When ignited, it is easily flammable, so wearing near open flames is strictly prohibited. Avoid ironing.
Purpose
Jobsites with heavy dust and dirt, paint, cleaning work.
Tear Strength (kg)
Vertical 3.6x horizontal 2.9
Tensile Strength
Vertical 8.7 x horizontal6.1 kg / 5 cm
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 - 185 90 - 105 LL 258-4476 1PC 1 TPC-LL 08409667 13.99 SGD
In stock
165 - 180 85 - 100 L 258-4468 1PC 1 TPC-L 08409676 13.99 SGD
In stock
155 - 170 75 - 88 M 258-4450 1PC 1 TPC-M 08409685 14.99 SGD
In stock
175 - 190 95 - 110 3L 258-4484 1PC 1 TPC-3L 08409651 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When painting the bottom of the overpassed yacht with a roller brush
5
From Japan
On 2017-11-09 17:20:06
For work in the upward direction, the whole body, hooded protective clothing is convenient and easy to use. Also, it will not be able to steam even in the summer, it will be easy to work as it passes the wind.
This review is about item#8409676.
Experiment
3
From Japan
On 2015-06-29 09:48:37
It is even better if the face is covered
This review is about item#08409651.
Used when repairing factory facilities
4
From Japan
On 2014-04-25 13:29:56
There were many squatting positions at the time of repair, but it was to say that the part of the ass necessarily broke the ass part. Even here, I think that I will purchase larger ones in the future.
This review is about item#08409651.

Related Products