Buy more than* S$200* and get FREE SHIPPING

Shield Against Heat Protectors, Leg Covers

Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Shield of work with high heat, work around heat source such as in front of fire pit and boiler, protecting body from radiation heat.
Overall Length (cm)
32
Width (cm)
(Suspension) 33
Weight
290g
Size
One Size Fits All
Thickness (mm)
0.7
Material
Bonded silica fiber cloth one side aluminum vapor deposition film
TRUSCO Part Number
231-6412
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SLA-AK 08409003 129.99 SGD
In stock
ADD TO CART

Related Products