Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heat-Protection Arm Covers

Purpose
Shield of work with high heat, work around heat source such as in front of fire pit and boiler, protecting body from radiation heat.
2015 Trusco Published Pages
3 0154
2014 TRUSCO Published Page
3-0342
Top Width(cm)
20
Lower Width (cm)
16
Heat-Resistant Temperature (deg C)
0-180
Functions
Thermal barrier
Length (cm)
38
Weight (g)
260
Size
Free
Material
Bonded silica fiber cloth single-sided aluminum-deposited film
TRUSCO Part Number
231-6200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SLA-UK 08409012 97.28 SGD
In stock
ADD TO CART

Related Products