Buy more than* S$200* and get FREE SHIPPING

Pike Welding Protection Equipment, Apron

5.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Lower Width (cm)
580
Total Length (cm)
940
Mixing Ratio (%)
Aramid fiber 50, flame-proof fiber 50
Body Weight (g)
290
Size
One Size Fits All
TRUSCO Part Number
124-9533
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PYR-MK 08292891 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Arc welding machine and plasma cutting machine, used during repair work of agricultural machinery etc.
5
From Japan
On 2016-03-02 23:00:55
As I used it in the company before, I decided to use it at my workplace, it is light and easy to work.
This review is about item#08292891.

Related Products