Buy more than* S$200* and get FREE SHIPPING

Pike Welding Protection Equipment, Leg Covers

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Purpose
Welding and cutting work protective gear. Heat-resistant protective equipment for work.
Overall Length (cm)
32
Mixing Ratio (%)
Aramid fiber 50, flame-proof fiber 50
Body Weight (g)
190
Thickness (mm)
1.6
TRUSCO Part Number
124-9797
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 PYR-AK 08292907 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use it for welding.
4
From Japan
On 2014-09-16 21:32:03
Because price was good, I got lost to purchase honestly, but sparks that fly at the time of welding sometimes pierce pants and decided to be safe. Spark is also shut out with truly blocking power! Although that is recommended, I am concerned that it is a bit long. Even though it was a bit shorter ... I thought.
This review is about item#08292907.

Related Products