Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pike Welding Protection Equipment, Arm Covers

5.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Welding and cutting work protective gear. Heat-resistant protective equipment for work.
2014 TRUSCO Published Page
2-2588
Overall Length (cm)
38
Mixing Ratio (%)
50 aramid fiber, flame-resistant fiber 50
Body Weight (g)
170
Thickness (mm)
1.6
TRUSCO Part Number
124-9754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 PYR-UK 08292916 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Arc welding machine and plasma cutting machine, used during repair work of agricultural machinery etc.
5
From Japan
On 2016-03-02 23:12:24
Since it used to be used by the company before, it decided to use in the workplace at home, it is light and easy to work.
This review is about item#08292916.

Related Products