Buy more than* S$200* and get FREE SHIPPING

Letter Case, 5

4.00 (2)
Frontage W x Depth D x Height H (mm)
258x336x480.5
TRUSCO Part Number
286-9179
Specification
Drawer: 5-stage deep
Application
Best for A4 size document organizing. Divider (TA4-S40, L40, TA4-S80, L80, all sold separately) will also help you to organize small items.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOA4-W5 08428542 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Storage of fragile parts
3
From Japan
On 2016-11-15 16:15:09
I wished to use it in a few columns, but the inset part broke. It looks fragile. Although it received some replacement at the time of arrival at first, it was replaced, but the re-delivered item was also broken. It seems that there is a problem with the material.
This review is about item#8428542.
Paper and other convenient to store and convenient.
5
From Japan
On 2015-08-08 04:08:11
I use it very conveniently.
This review is about item#08428542.

Related Products