Buy more than* S$200* and get FREE SHIPPING

A4 Letter Case

5.00 (2)
Purpose
A4 paper size is perfect fit. For organizing documents.
2014 TRUSCO Published Page
2-2990
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
222x305x37
Frontage W x Depth D x Height H (mm)
258x340x176
Weight (kg)
1.8
Material
Height 10mm width 64mmx depth 20mmx
TRUSCO Part Number
286-9136
Specification
Drawer: 3-stage shallow
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOA4-S3 08428551 67.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Document holder
5
From Japan
On 2014-11-08 19:17:42
I entered the space in three steps and it was good
This review is about item#08428551.
Receipt
5
From Japan
On 2014-11-08 19:16:05
I think that it is easy and good product
This review is about item#08428551.

Related Products