Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

A4 Letter Case

5.00 (1)
Purpose
For A4 size document organizing. Dividers (TA4-S40, L40, TA4-S80, L80, all sold separately) also help you to organize small items.
2014 TRUSCO Published Page
2-2990
Frontage W x Depth D x Height H (mm)
258x336x270.5
Weight (kg)
2.7
TRUSCO Part Number
286-9144
Specification
Drawer: A4 shallow, 5-stage
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOA4-S5 08428576 92.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Posting slips
5
From Japan
On 2015-03-17 15:10:45
It is perfect for the case I was looking for, to sort out new vouchers, I am satisfied with ease of use.
This review is about item#08428576.

Related Products