Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Letter Case

5.00 (3)
2014 TRUSCO Published Page
2-2990
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm)
19.0 (stainless steel plate 180 degrees peel)
Frontage W x Depth D x Height H (mm)
258x340x365
TRUSCO Part Number
286-9195
Specification
Drawer: 5-stage shallow, 1-stage deep
Application
For A4 size document organizing. Dividers (TA4-S40, L40, TA4-S80, L80, all sold separately) also help you to organize small items.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TOA4-S5W1 08428585 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Equipment management
5
From Japan
On 2015-12-07 14:46:42
Put the fixtures (small items such as writing instruments, cutters, staplers etc.) in the locker. The inside of the locker got clearer.
This review is about item#08428585.
Document
5
From Japan
On 2014-11-08 19:19:32
It was easy to use and it was good
This review is about item#08428585.
Document arrangement
5
From Japan
On 2013-05-21 13:31:11
Convenient if there is a place to put the label on the drawer
This review is about item#08428585.

Related Products