Buy more than* S$200* and get FREE SHIPPING

Letter Case

...see all>
Product Options
ADD TO CART
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Unit Dimensions (Frontage x Depth x Height)(mm) Number of Drawers Color Weight (kg) Finishing Material Material Drawer Inside Dimension (mm) TRUSCO Part Number Frontage W x Depth D x Height H (mm) Size 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Drawer Inner Dimensions (Width x Depth x Height) (mm) Unit Dimensions (Frontage x Depth x Height)(mm) Number of Drawers Color Weight (kg) Finishing Material Material Drawer Inside Dimension (mm) TRUSCO Part Number Frontage W x Depth D x Height H (mm) Size 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
228x327x79 253x333x287 Three deep A4 Neogure 4.9 Steel Steel - 504-3743 - - 2-2996 1PC 1 A4-W3 08428874 179.99 SGD
In stock
- - - - - - - 228x327x79 504-3751 253x333x455 A4 - 1pc 1 A4-W5 08428883 219.99 SGD
In stock
ADD TO CART

Related Products