Buy more than* S$200* and get FREE SHIPPING

Daily Schedule Table Steel White Board

5.00 (1)
Color
White / silver frame
Specification
Magnet supported.
...see all
Product Options
ADD TO CART
Compatible Panel Surface (Long x Wide)(mm) Long x Wide Number of Lines Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Panel Surface (Long x Wide)(mm) Long x Wide Number of Lines Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Leg) M-23 600x900 38mmx12 line 900x49x600 4 502-6997 1Sheet 1 GL-722 08429461 189.90 SGD
In stock
- 450x600 - 600x49x450 2.5 502-6989 1Sheet 1 GL-732 08429477 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For schedule confirmation of employees
5
From Japan
On 2014-06-24 13:35:39
Board is easy to write This board, took the time to look for hung hook. The board, if I place tell me the hook that can be used together at the time of purchase I was happy
This review is about item#08429461.

Related Products