Buy more than* S$200* and get FREE SHIPPING

Steel Whiteboard, Solid Color

3.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
1200x49x900
Color
White
Weight (kg)
7.5
Material
Ink-jet (dye pigment), laser, copy, thermal transfer, dot
Type
Sideseat
Specification
Corresponding magnet with pen tray
Accessories
● 4 pieces Rahul one ● marker pen (one each black red) ● Color Magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 GH-112 08429513 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I have created a work schedule
5
From Japan
On 2015-01-21 13:55:42
It is easy to use as it can clear the board marker cleanly.
This review is about item#08429504.
Phone notes
2
From Japan
On 2014-03-05 08:21:42
I wanted the notation of whether it was portrait, sideways or dual use.
This review is about item#08429495.

Related Products