Buy more than* S$200* and get FREE SHIPPING

Rotating Seat Stool

5.00 (1)
2014 TRUSCO Published Page
2-2922
Bearing Dimensions x Height (mm)
phi300x450
Cloth Type
Vinyl leather upholstery
Abstract
No caster
Color
Black
Weight (kg)
2.4
Finishing Material
Seat:plywoodurethane
leg:Steelpipe(paintedsilver)
TRUSCO Part Number
276-9336
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TYZ8009 08430432 95.66 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When drilling the drilling machine at the factory.
5
From Japan
On 2015-01-14 22:18:01
The cushion is thick and hard to get tired even for long hours of work, when you take things towards the back, the seat surface rotates, so it became easy. Because there is no time to use, durability is not understood, but making seems to be good.
This review is about item#08430432.

Related Products